Formax® Cut-True 28A Automatic Guillotine Cutter 18-7/8" Cutting Length, 750 Sheet Cap., Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Formax® Cut-True 28A Electric Guillotine Paper Cutter combines precision, safety, and efficiency for professional cutting needs. Designed to handle paper stacks up to 18-7/8" wide and 3-1/8" high, this cutter features an intuitive touchscreen control panel for effortless operation. Users can program up to 99 jobs with 30 cuts each, while the automatically-adjusting back gauge ensures pinpoint accuracy. A bright LED Cutting Line shows exactly where the blade will cut, and an infrared light beam safety curtain stops operation if the beam is interrupted. The electronically-controlled fine-adjustment knob allows for precise positioning, and the hardened steel blade delivers clean, accurate cuts every time.
Built for reliability, the Cut-True 28A includes automatic blade return, a blade lock with key, an external blade depth adjustment, and a wooden paper push for safe handling. Perfect for print shops and in-plant finishing, it's an essential tool for producing brochures, invitations, and more with professional results. Standard 110 volt power.
Built for reliability, the Cut-True 28A includes automatic blade return, a blade lock with key, an external blade depth adjustment, and a wooden paper push for safe handling. Perfect for print shops and in-plant finishing, it's an essential tool for producing brochures, invitations, and more with professional results. Standard 110 volt power.
PRICE
$15,009.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 40 in |
| Height | 60 in |
| Cutting Length | 18-7/8 in |
Product Details
| Type | Guillotine Paper Cutter |
| Color | Gray |
| Material | Metal |
| Package Quantity | 1 |
| Description | Programmable Automatic Guillotine Paper Cutter |
| Manufacturers Part Number | Cut-True 28A |
| Sheet Capacity | 750 |
| Brand | Formax |
Warranty
| Warranty | 90 |