Safety is key with the T17, which features an ABS plastic shield to keep hands away from the blade. It's built with a rugged steel base that won't warp or crack, standard/metric alignment grid and a blade lock for safe transport.
The United T17 cuts stacks up to 5/64" high and is ideal for crafters, small offices, schools, churches and small print shops.
Features:
- Paper Stack Height: Up to 5/64" (2mm)
- Blade Type: Guillotine
- Paper Clamp Press
- Blade Lock: Yes
- Table Size: 13" W x 18-7/8" D (330 x 480mm)