Plasma Torches
Brand
Width
Length
Height
Price
Related Products
The Forney Easy Weld™ 100 ST is easy to use and has an incredibly small footprint, allowing you to take it wherever you need to weld! Applications include do-it-yourself, maintenance and repair and hobbyist. Perfect for beginners. Specifications: Dimensions: 12-1/4" x 8.13" x 16-1/4" Weight: 27.70 lbs. Stick welder / Lift arc TIG capable (TIG torch not included) Welds 16 gauge up to 5/16" Portable Handles up to 1/8" electrode 120-volt input, 90 Amp output Duty cycle: 30% @ 80A Warranty: 6 month warranty Includes: 8' Electrode Holder 8' Ground Clamp
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
This multi-purpose torch is ideal for around the home repairs or commercial jobs. Recommended applications include thawing pipes and all-position soldering and brazing. Use with either propane fuel or Mapp® gas. Features: Swirl flame and adjustable flame control knob for variable flame patterns Tip swivels 360 degrees Portable, efficient and easy to operate Instant on/off trigger igniter easily ignites and extinguishes flame with simple one-handed operation Lock button keeps torch lit for finger-free use Ideal for soldering copper pipes, brazing, heat treating and light welding Brass and ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...