Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503923

MPN #: JT9-587724

JET JT9-587724 Model BC-24B 24" Bolt Cutter With Black Head Center Cut

Product Description

JET® Bolt Cutters incorporate high-carbon alloy tool steel jaws for cutting concrete-reinforcing rods, medium tensile and soft bolts, rods, rivets, bars and chains. JET Bolt Cutters all steel handles with rubber grips are angled for maximum leverage. JET Bolt Cutters comply with Federal Specification No. GGG-C-740d Type II

Features:

  • High strength steel jaws permit the cutting of material up to a 40 Rockwell Hardness for industrial applications
  • Rubber gripped all steel handles are angled for maximum leverage reducing operator fatigue
PRICE
$58.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Width6.2
Height2
Size24 in
Handle Length24
Net Weight6.05
Max Material ThicknessHRC-40

Product Details

Handle MaterialSteel w/ Rubber Grip
TypeGeneral Purpose
Capacity3/8
MaterialSteel
DescriptionBolt Cutter
Manufacturers Part NumberJT9-587724
Jaw TypeCenter Cut
BrandJET