Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB1890727

MPN #: CVC607CMT

Speco® CVC607CMT HD-TVI Vandal Resistant Corner Mount Color Camera, 3.6mm Lens, Gray Housing

Product Description
Speco® CVC607CMTHD-TVI Vandal Resistant Corner Mount Color Camera, 3.6mm Lens, Gray Housing

Features:

  • Supports up to Full HD 1080p@30fps
  • Full HD Resolution Over Coax
  • Additional Analog ouitput for 960H
  • 3.6mm lens
  • 1/3" progressive Scan CMOS, 2MP
  • 1920 x 1080 resolution
  • Vandal resistant 90° corner mount camera
  • Heavy duty housing is built to withstand blows from a 10 lb. sledgehammer
  • 12VDC operation
See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/64 in
Height3-5/16 in
Weight2 lbs
Dimensions5.1 x 3.3 in

Product Details

TypeColor Non-Traditional Camera
Lens3.6mm
ColorGray
Power Supply12VDC, Not Included
Pick Up Device1/3" Progressive ScanCMOS, 2MP
Operating Temperature14°F To 122°:F
Resolution1080p
Mounting LocationWall Or Ceiling
MaterialSteel
DescriptionVandal Resistant Corner Mount Color Camera
Manufacturers Part NumberCVC607CMT
BrandSpeco Technologies

Warranty

Warranty5 yr