- Supports up to 4MP @ 30fps
- Built-in standard PoE (IEEE 802.3af)
- H.265/H.264/MJPEG compression supported
- True Day/Night operation (IR cut filter)
- Adaptive IR LEDs reduce IR saturation
- IR range: Up to 98FT (depending on scene reflection)
- Micro SD slot up to 256GB (card not included)
- True WDR (wide dynamic range) operation
- IK10 compliant, vandal resistant
- IP67 compliant, weather resistant
- Junction box included (works with NPT/BSP specifications)
- Conformant with ONVIF Profile G/S/T
- 5 year warranty
- NDAA Compliant
- UL listed
Speco® 4MP H.265 AI IP Dome Camera with IR & Junction Box, 2.8mm Fixed Lens, White Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 4-11/16 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
| Dimensions | 4-11/16 x 4-11/16 x 3-1/2 in |
Product Details
| Type | Dome Camera |
| Lens | 2.8mm Fixed Lens |
| Color | White |
| Pick Up Device | 1/3" 4MP CMOS |
| Operating Temperature | -40°F - 140°F |
| Resolution | 2592 x 1520p |
| Mounting Location | Wall Or Ceiling |
| Description | IP Dome Camera with Advanced Analytics |
| Manufacturers Part Number | O4D9 |
| Indoor/Outdoor | Indoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, FCC, UL |