Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB3177562

MPN #: VT100-N

Motorola Solutions VT100 Body Worn Camera, Black

Product Description
The VT100 delivers a customizable and fully connected enterprise mobile video solution. With 720p HD video. Remote alarm activation, a customer-friendly design and seamless integration with existing CCTV, the VT100 offers a new perspective when it matters most.

VT100 Camera (must order a license for each camera (VT-100-LICENSE), and requires a dock (VT100 SOLO or VT100 DOCK14).

Features & Benefits:
  • Lithium-Ion battery (Up to 3 hours of recording, or up to 1.5 hours of live streaming & recording)
  • Memory capacity - 16GB
  • Video Recording Format - H.264
  • WiFi streaming capabilities
  • Long battery standby
  • Customizable Front Tag
  • Seamless VMS Integration
  • Remote Alarm Activation
  • Rapid Camera Allocation
  • Lightweight for maximum comfort
  • Flexible mounting options


PRICE
Call for pricing

1.888.978.7759

Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width7/8 in
Height2 in
Weight0.2 lbs
Dimensions3-1/2 x 7/8 x 2 in

Product Details

TypeBody Worn Camera
Lens3.6mm Fixed Lens
ColorBlack
Pick Up Device1/3" 1.3MP CMOS
Operating Temperature-4°F - 104°F
Resolution1280 x 720p
DescriptionBody Worn Camera
Manufacturers Part NumberVT100-N
Indoor/OutdoorIndoor/Outdoor
BrandMotorola Solutions

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsVT-100 LICENSE