Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB3177264

MPN #: O8VT3

Speco® 8MP H.265 IP Turret Camera with IR, 2.8mm Fixed Lens, White Housing

Product Description
Features:
  • Captures up to 8MP @ 20fps
  • Built-in standard PoE (IEEE 802.3af)
  • True Day/Night operation (IR cut filter)
  • IR range: up to 100' (depending on scene reflection)
  • True WDR
  • Micro SD card slot up to 256GB (card not included)
  • Conformant with ONVIF Profile G/S/T
  • Built-in Mic
  • People & vehicle detection, line crossing, region intrusion and scene change detection
  • IP67 Weather Resistance
  • 5 year warranty


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3-3/4 in
Height3-1/4 in
Weight1 lbs
Dimensions3-3/4 x 3-3/4 x 3-1/4 in

Product Details

TypeTurret Camera
Lens2.8mm Fixed Lens
ColorWhite
Pick Up Device1/2.8" 8MP CMOS
Operating Temperature-40°F - 140°F
Resolution3840 x 2160p
Mounting LocationWall Or Ceiling
DescriptionIP Turret Camera with Line Crossing & Intrusion Detection
Manufacturers Part NumberO8VT3
Indoor/OutdoorIndoor/Outdoor
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA, FCC