Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194464

MPN #: CSS L24 ALO15 MVOLT SWW3 80CRI

Lithonia Lighting® LED Contractor Single Strip Light, 1842/2757 Lumens, 35/40/50K, 24"L, White

Product Description
Quick and simple to install with the snap-lock tool-less channel cover. Low-glare diffuse lens for enhanced aesthetic. Ideal for commercial, retail, office, warehouse and display. Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.

PRICE
$67.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width2-5/8 in
Height2-1/4 in
Weight6 lbs

Product Details

TypeLED Strip Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3500, 4000, 5000 K
ColorWhite
CRI80
Mounting LocationSurface
Wattage13, 16, 19 W
Voltage120-277 V
DimmableYes
MaterialCold Rolled Steel
Lens MaterialAcrylic
DescriptionLED Contractor Single Strip Light
Package Quantity1
Manufacturers Part NumberCSS L24 ALO15 MVOLT SWW3 80CRI
Lumens1842, 2757
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, DLC Listed