Cyclone 5009 40-60 Grit Glass Beads
Write a Review
|
Questions & Answers (0)
Product Description
These Blasting Abrasives are for use with Abrasive Blast Cabinets.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Type | Coarse |
| Material | Glass |
| Package Quantity | 1 |
| Description | Blasting Abrasive |
| Color | Green |
| Manufacturers Part Number | 5009 |
| Grit | 40-60 |
| Brand | Cyclone Manufacturing |