- Full Top Opening Blast Cabinet
- 60"W x 36"D x 27"H Working Dimensions
- Foot Operated, 20 CFM @ 90-100 PSI
- 110V
- Dust Collector Included
Cyclone FT6035 Full Top Open Blast System w/ Dust Collector
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,155.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 36 in |
| Height | 58 in |
| Window Dimensions | 46" x 13" |
Product Details
| Type | Foot Operated |
| CFM | 20 CFM |
| Light | Incandescent |
| Color | Gray |
| Voltage | 110 V |
| Material | Welded Steel 16 Gauge |
| Description | Full Top Open Blast System w/ Dust Collector |
| Package Quantity | 1 |
| Manufacturers Part Number | FT6035 |
| PSI | 70-90 psi |
| Brand | Cyclone Manufacturing |