Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221107

MPN #: 3100IC

Reliable Cylinder Bed Cover Stitch Sewing Machine with Direct Drive, 3 Needles

Product Description
The cylinder bed coverstitch machine with advanced Direct Drive technology provides the flexibility of using either 2 or 3 needles for hemming or for cover seaming. Direct Drive means there is no more belt to replace and you get the most accurate speed control to fit every level of sewist needs. With easy to thread looper, no stain seal to trap and prevent oil from leaking, built-in release mechanism to allow for easy removal of the material and an eye and needle guard for your safety.

Features:
  • Offers differential feed for sewing stretchy (knit) fabrics
  • Includes UberLight Flex Sewing Light
  • Ships fully assembled, tested, and sewn off
  • Includes a high quality stand and table top


PRICE
$3,499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height45 in
Weight210 lbs

Product Details

TypeCoverstitch Machine
ColorWhite
StyleCylinder Bed
Voltage110 V
IncludesThread Stand, Table, Direct Drive Motor, Oil, Needles, Manual, Uberlight Flex
Number of Needles3
Manufacturers Part Number3100IC
BrandReliable

Warranty

Warranty1 yr