Hydraulic Cylinders
Free Shipping
Length
Brand
Material
Height
Price
Related Products
BVA HL3002 Low Profile Cylinder is 30 tons 2.44 strokes low profile cylinder which features a compact design for use in confined spaces and a high flow ball coupler and dust cap. The rod wiper helps seal out dirt and contamination. Its specially designed return spring ensures a quick retraction and extends the life of the spring. The CH38F coupler and dustcap is included on all models. It has a convenient storage case to keep cylinder and adapters together. The maximum working pressure is 10,000 psi, (700 bar). WARNING: NEVER use hydraulic cylinder as a support device.Low Profile Cylinder ...
BVA H2514 Hydraulic Cylinder with the 25 tons capacity and 14 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2514 Hydraulic Cylinder is a 25 ton 14 inch ...
BVA H2506 Hydraulic Cylinder with the 25 tons capacity and 6 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2506 Hydraulic Cylinder is a 25 ton 6 inch stroke ...
BVA H2508 Hydraulic Cylinder with the 25 tons capacity and 8 inch stroke is ideal for lifting and pressing. BVA hydraulic H series cylinders are known in the industry as one of the best cylinders available. BVA Cylinders feature a one piece high grade alloy bearing for side load protection, and cylinders are burnish rolled for a smooth precision finish to prolong seal life. All BVA cylinders come with removable hardened saddles to protect plunger operation. Collar threads, plunger threads and base mounting holes enable easy fixturing. BVA H2508 Hydraulic Cylinder is a 25 ton 8 inch stroke ...
Internal plunger threads Rod wiper seals out dirt and contamination High strength steel construction from gun drilled solid bar High flow 3/8" NPTF couplers Collar thread protectors One piece high grade alloy bearing for side load protection and long life Polyurethane cup seal provides for optimum performance Industrial hard chrome plated ram helps prevent rust and corrosion Solid steel cylinder body Ideal for pushing and pulling Maximum working pressure: 10,000psi/ 700 bar