- Full compliance under ANSI B30.1 Standard
- Made of high quality steel
- Extremely short collapsed height can be used with applications having almost no clearance at the lift point
- Maximum working pressure: 10,000ps i/ 700 bar
BVA Hydraulic Flat Body Cylinder, 30 Ton,, 0.51" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$911.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2.31 in |
| Collapsed Height | 2.31 |
| Stroke | 0.51 in |
| Outside Diameter | 4.6x3.8 |
| Extended Height | 2.82 |
| Cylinder Bore Diameter | 2.87 |
Product Details
| Cylinder Effective Area (In²) | 6.49 in² |
| Includes | High Flow Female Coupler |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HF3005 |
| Cylinder Capacity (Tons) | 30 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 3.31 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |