Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875611

MPN #: 39040852

Apache Hydraulic Cylinder "Stroke Control" Blocks 39040852, Farm Kit "B"

Product Description
Blocks allow cylinders to retract to a specified length allowing the machinery operator to drop the attached implement to a consistent depth.

Features

  • Hydraulic Cylinder Stroke Control Blocks
  • Tough high grade aluminum alloy construction; Heat treated for long tough durable use
  • Handle grip is engineered for easy cylinder installation and removal
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Aluminum


PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number39040852
For Use With1-1/2"- 2" Rods (3/4", 1", 1-1/4", 1-1/2" & 2")
MaterialAluminum
DescriptionHydraulic Cylinder Stroke Control Blocks
BrandApache Hose & Belting