Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3161147

MPN #: 14756

Jackson Safety® Wrap-A-Round® Tape For 6"-16" Dia. Pipe, XXL, Black

Product Description
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold.

Features:
  • Flexible gasket material provides resistance to both extreme heat and cold
  • Black material is ideal for applications up 350°F
  • Easy to use marking tool for pipe fitters and welders
  • Marking measures 5" to 9' and designed for pipe diameter sizes 6" to 16"
  • Printed with a scale in inches, an inch chart, tangent chart and other helpful markings to help you make a straight line around pipes
  • Economical tool for marking straight lines around pipe or for use of a straight edge prior to welding or cutting
  • For nearly a century, professional workers in all walks of life have demanded Jackson Safety® for their welding and personal protective equipment needs
  • The reason is simple. When it comes to providing innovative safety solutions, unparalleled features, long-lasting value, and comfort, Jackson Safety® has set the standard


PRICE
$42.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108
Width5 in
Weight1 lbs

Product Details

Manufacturers Part Number14756
Package Quantity1
BrandJackson Safety