SCILOGEX D160 Homogenizer Stand, 85010401
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 14 lbs |
Product Details
| Package Quantity | 1 |
| Description | D160 Homogenizer Stand |
| Manufacturers Part Number | 850104019999 |
| For Use With | Scilogex D160 Homogenizer |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The spectrophotometer is an indispensable instrument routinely used in colleges, universities and research institutes for quantitative analysis in fields including biotechnology and quality control of new material developed. V-Series provides high resolution, high performance and excellent stability. Features: User Friendly Operation and Information Rich LCD Display: The large 128 x 64 dots, backlit LCD screen with adjustable brightness control displays a large array of data also in graphical format On-Board Data Storage: The System can save the test results, up to 200 groups of data and ...
Prefilled 2ml tubes contain an appropriate amount of 1.5mm diameter zirconium (ceramic) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for homogenization of soft tissue such as liver and small insects. Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
Prefilled 2ml tubes contain an appropriate amount of 2.8mm diameter stainless steel beads for bead homogenization. Tubes are ready to use - beads are alcohol washed and heat treated to remove contaminants and render them nuclease and protease free. Suitable for homogenization of tough, hard samples, muscle, plant materials, seeds and dried samples . Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
The Scilogex D500 Homogenizer has a maximum speed of 29,000rpm and reduces processing time significantly. The smooth motor drive provides safe and comfortable operation. An overload protection feature increases the life span of the motor. Smooth acceleration also prevents unnecessary spills. A flexible configuration of different generators and probes make the D500 highly adaptive to most applications. The generator shaft is constructed of 316L stainless steel. Reliable results are assured with extremely high precision and speed. Assembly and disassembly of rotors requires no special ...
The Scilogex D160 Homogenizer can rapidly homogenize, disperse, and emulsify samples in 0.1-50ml of liquid or 1-250ml depending on the generating probe. During operation, the suspended material is drawn into the core of the homogenizer by a rotor turning at up to 30,000rpm. The material is repeatedly cycled through narrow slits in the probe where it is rapidly sheared and disintegrated by high shear. Complete homogenization of tissues (muscle, liver, breast tissue, etc.) is usually achieved in a few seconds. Little, if any, heat is produced during the process.D160 Homogenizer Features: ...