Benchmark Scientific Prefilled Homogenizer Tubes 2.0ml, Zirconium Beads, 1.0mm Triple-Pure , 50/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Prefilled 2ml tubes contain an appropriate amount of 1.0mm diameter zirconium (ceramic) beads for bead homogenization. Tubes are ready to use - beads are acid washed and heat treated and certified to be nuclease and protease free. Tubes are filled in a process tested by qPCR to be free of stray DNA. Suitable for homogenization of fungi, spores, algae and larger yeasts . Supplied in packs of 50 tubes. Tubes are suitable for use in most bead homogenizers including the BeadBug 3, BeadBug 6 and BeadBlaster 24.
PRICE
$160.91
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 4 |
| Height | 4 |
| Weight | 1 lbs |
Product Details
| Material | Zirconium |
| Package Quantity | 50 |
| Description | Prefilled Homogenizer Tubes 2.0ml, Zirconium Beads, 1.0mm Triple-Pure |
| Manufacturers Part Number | D1032-10 |
| Brand | Benchmark Scientific |