Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1608481

MPN #: E4DR19FM51U

Hoffman E4DR19FM51U Open 4 Post Rack, 19"x51RU, Alum/Black

Product Description
4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications, these adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems.

Features:
  • Uprights on the tapped-hole model are made of lightweight extruded aluminum (6063-T6 alloy) and include RU markings on both front and back of uprights
  • Uprights on the square-hole model are made from 12 gauge steel
  • Top and bottom angles made of extruded aluminum (6063-T6 alloy)
PRICE
$1,375.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B2438x514mm in
Size (A x B)96.00 x 20.25 in

Product Details

MaterialAlum
Description4-Post Open Frame Rack
ColorBlack
Manufacturers Part NumberE4DR19FM51U
Rack Units51
BrandHoffman