Ideal Warehouse® D4 Extruded Molded Bumper, 120"W x 4-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Molded Rubber Bumpers are an economical way to protect low to medium traffic docks. They are made of reinforced prime rubber and come with pre-drilled, countersunk mounting holes for easy installation.
PRICE
$285.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 4 in |
| Height | 4-1/2 in |
| Projection | 4 in |
| Face Width | 120 in |
Product Details
| Assembly Required | No |
| Type | Extruded Molded Bumper |
| Color | Black |
| Configuration | Standard |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 26-1145 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |