Uses:
- For use in low to medium traffic loading docks in factories and warehouses
- Can be used as rub rails at the sides of truck wells
- Wall protection to absorb fork lift impacts
Weights & Dimensions
| Width | 18 in |
| Depth | 6 in |
| Height | 10 in |
| Weight | 36 lbs |
| Projection | 6 in |
| Face Width | 18 in |
| Bolt Spacing | 10"W |
| Mounting Hole Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Molded Dock Bumper |
| Color | Black |
| Number of Mounting Holes | 2 |
| Configuration | Standard |
| Hole Spacing Horizontal | 10 in |
| Material | Reinforced Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 26-1118 |
| Mounting Style | Bolt On |
| Shape | Rectangular |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 1 yr |