- Fasco
- OEM Motor for Nordyne; 1/40 HP
- 1500 RPM
- 1 Speed
- Open
- 115V
- 1.0 Amps
- CWOSE
- Sleeve Bearings
Fasco D9623, OEM Motor for Nordyne, 1/40 HP, 1500 RPM, 115V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| RPM | 1500 rpm |
| Horsepower | 1/40 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CWOSE ° |
| Motor RPM 60 Hertz | 1500 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | OEM Motor for Nordyne |
| Full Load Amps | 1.0 A |
| Manufacturers Part Number | D9623 |
| Enclosure | Open |
| RPM Range | 1500 rpm |
| Brand | Fasco |