Eurotech Dakota Side Chair - Black Fabric / Mesh - Armless Arms - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
DAKOTA Side Chair, 7014-BLK, Black Fabric / Mesh, Armless Arms
The anywhere chair, Dakota with its sturdy steel frame construction and functional design makes this series the perfect all-around seating solution.
The anywhere chair, Dakota with its sturdy steel frame construction and functional design makes this series the perfect all-around seating solution.
PRICE
$439.90 Sold in packages of 2 / $219.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 25 in |
| Height | 35-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 18 in |
| Seat Depth | 19 in |
| Seat Height | 18 - 21-1/2 in |
| Base | 4 Legged |
| Back Width | 19 in |
| Back Height | 17 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Arm Type | Armless |
| Manufacturers Part Number | 7014-BLK |
| Brand | Eurotech |
| Type | Guest/ Side Chair |
| Series | Dakota |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Description | Armless Guest Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | GREENGUARD |
| CAL 117 Certified | Yes |