Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800311

Global Industrial™ Plastic Bulk Box Truck, 6 Bushel/500 Lb. Capacity, Blue

Product Description
✓ Resists water, oil, grease, and other solvents and chemicals
✓ The trucks nest when empty to save space
✓ Durable seamless construction is easy to clean

Easily transport a wide variety of bulky materials or waste with the Global Industrial™ Plastic Bulk Box Truck. This heavy-duty bulk box truck is built with seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. The step-wall design offers greater sidewall strength to prevent bulging. The trucks nest when empty to you save space. Casters provide smooth rolling and are mounted directly to the base with a molded, in caster, mount for a seamless look. These exceptional TPR rubber casters provide smooth cushioned non-marking performance. 1-Year Limited Warranty.

  • 6 bushel/500lbs. capacity
  • Direct mount caster base
  • 3" rubber casters (2 swivel, 2 rigid TPR-rubber)
  • Bottom Inside Dimensions: 25-3/16" x 14-15/16"
  • Top Inside Dimensions: 29-1/2" x 19-5/16"
  • Inner Height: 20-1/4"
  • PRICE
    $239.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    239.95
    Buy 2+ units
    229.95Save $10.00 (4%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length33-2/5 in
    Width23 in
    Height24-1/2 in
    Inside Height21 in
    Weight Capacity500 lbs
    Weight24.6 lbs
    Wheel Diameter3 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypePlastic Bulk Box Truck
    ColorBlue
    Caster Type(2) Swivel, (2) Rigid
    Capacity Bushel6 bu
    MaterialPlastic
    Manufacturers Part Number800311
    DutyLight Duty
    Base MaterialPlastic
    BrandGlobal Industrial

    Warranty

    Warranty1 yr