Dandux Rectangular Plastic Box Truck 51166532A Gray 32 Bushel 1120 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Rotationally molded from high-quality polyethylene, this truck is designed with broad, flat sides to assist with stacking boxes, packages, folded linens and towels. Truck bodies nest approximately 1/3 their depth when empty for compact storage and reduced return freight costs. Unique double-wall upper flange provides strength, rigidity and impact resistance. Powder coated tubular steel base is reinforced for strength. Plastic box truck rolls smoothly with 2 swivel, 2 rigid mold-on rubber casters with thread guards. Shipped assembled.
Additional optional colors are available; call for more information.
Additional optional colors are available; call for more information.
PRICE
$1,199.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76-1/2 in |
| Width | 40-1/4 in |
| Height | 33 in |
| Inside Length | 70 - 72 in |
| Inside Width | 34-3/4 - 36-1/2 in |
| Inside Height | 25 in |
| Weight Capacity | 1120 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 32 bu |
| Material | Plastic |
| Manufacturers Part Number | 51166532A |
| Duty | Heavy Duty |
| Base Material | Steel |
| Brand | Dandux |