Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800310GY

Global Industrial™ Plastic Bulk Box Truck, 6 Bushel, Steel Chassis Base, Gray

Product Description
Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling. TPR rubber is a wheel tread comprised of rubber and plastic, precision molded and mechanically bonded to a polyolefin core. These exceptional casters provide smooth cushioned non marking performance. Resists water, oils, grease, solvents and many other chemicals. Limited 1 year warranty.

  • 6 Bushel/800lbs. Cap
  • Steel powder coated Chassis Base
  • 3" Rubber Casters


PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-2/5 in
Width23 in
Height24-1/2 in
Inside Height21 in
Weight Capacity800 lbs
Weight34.6 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePlastic Bulk Box Truck
ColorGray
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel6 bu
MaterialPlastic
Manufacturers Part Number800310GY
DutyMedium Duty
Base MaterialSteel
BrandGlobal Industrial

Warranty

Warranty1 yr