LumiSource® Daniella Adjustable Swivel Barstool, Black Metal, Faux Leather, Camel, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Add stylish and comfortable seating to your kitchen or bar area with the contemporary charm of the Daniella Adjustable Barstool by LumiSource®. Featuring a sleek upholstered swivel seat, padded backrest, and adjustable base, this stool is sure to catch eyes, so select one that suits your space the best!
PRICE
$491.90 Sold in packages of 2 / $245.95 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 33-1/2 - 41-3/4 in |
| Weight Capacity | 275 lbs |
| Seat Width | 15-1/4 in |
| Seat Depth | 15 in |
| Seat Height | 24 - 32-1/4 in |
| Base | Pedestal |
Product Details
| Assembly Required | Yes |
| Type | Swivel Bar Stool |
| Frame Color Family | Black |
| Color | Camel |
| Footrest Included | Yes |
| Seat Color Family | Camel |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | BS-DNLAPU-RT2 BKCAM2 |
| Back Style | Solid Back |
| Back Type | Mid Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |