LumiSource® Daniella Industrial Fixed-Height Barstool, Black Metal, Faux Leather, Gray, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Bring modern style and inviting comfort to your space with the Daniella Bar Stool by LumiSource. Its sleek upholstered seat and supportive backrest offer a comfortable place to relax, dine, or entertain, while the distinctive metal frame adds a contemporary architectural touch. Designed to complement a variety of interiors, making it easy to find the perfect look for your kitchen, bar, or commercial setting.
PRICE
$471.90 Sold in packages of 2 / $235.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 38 in |
| Weight Capacity | 275 lbs |
| Seat Width | 15-1/4 in |
| Seat Depth | 15 in |
| Seat Height | 30 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Type | Solid Back Bar Stool |
| Frame Color Family | Black |
| Color | Gray |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | B30-DNLA2 BKPUGY2 |
| Back Style | Solid Back |
| Back Type | Mid Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |