DAP® Products Wall & Cavity Insulating Spray Foam, 20 oz., Tan - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
DAP® Wall & Cavity Foam with Widespray Applicator is a versatile, one-component spray foam that effectively seals out air and provides thermal insulation, saving on energy costs year-round. It features a patent-pending wide spray applicator with an adjustable nozzle for both horizontal and vertical applications. The foam works within a wide temperature range (40°F to 120°F) and dries to the touch in 7-12 minutes under normal conditions. Ideal for filling rim joists, touch-ups, and other targeted areas like basements, stud wall cavities, attics, and crawlspaces, it bonds to a variety of materials, including wood, masonry, metal, and drywall. It offers a Class A fire resistance with high closed-cell content, and the reusable applicator can be cleaned with acetone. DAP® Wall & Cavity Foam is designed for interior use only and has a low Global Warming Potential.
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz. |
| Coverage | 11 Board Ft |
Product Details
| Type | Insulating Foam Sealant |
| Application Time | 45 Minutes |
| Color | Tan |
| Expansion Ratio | 3X |
| Insulation Value | 4.1 Per Inch |
| Full Cure Time | 1 Hour |
| Package Quantity | 1 |
| Description | Wall & Cavity Insulating Spray Foam |
| Manufacturers Part Number | 7565000370 |
| Brand | DAP Products |
Compliance & Certifications
| Certifications | UL Classified |