Great Stuff PRO Window & Door Insulating Foam Sealant 1 Hour Cure Time, 20 oz. Capacity - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Great Stuff PRO Window & Door Polyurethane Foam Sealant is a specially formulated, minimal-expanding foam with a low pressure-build that remains soft & flexible after curing. Foam can be formed without trimming to create long-lasting, airtight and water-resistant seals proven not to bow window or door frames when properly installed.
PRICE
$479.40 Sold in packages of 12 / $39.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz. |
Product Details
| Insulation Value | R-Factor 3.8 Per Inch |
| Type | Insulating Foam Sealant |
| Full Cure Time | 1 Hour |
| Package Quantity | 12 |
| Description | Window & Door Insulating Foam Sealant |
| Color | Yellow |
| Manufacturers Part Number | 187273 |
| Brand | Great Stuff |
Compliance & Certifications
| Certifications | UL Classified |