Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Stuff

Model # :WBB3196723

MPN #: 175437

Great Stuff™ Window & Door Insulating Foam Sealant, 12 Hours Cure Time, 12 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ PRO™ Window & Door Polyurethane Foam Sealant is a specially formulated, minimal-expanding foam with a low pressure-build that remains soft & flexible after curing.

PRICE
$383.40  Sold in packages of 12 / $31.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypeInsulating Foam Sealant
Full Cure Time12 Hours
Package Quantity12
DescriptionWindow & Door Insulating Foam Sealant
ColorYellow
Manufacturers Part Number175437
BrandGreat Stuff

Compliance & Certifications

CertificationsUL Classified