Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB3145070

MPN #: 16113-001

Little Giant® Dark Horse 2.0 Articulated Extendable Ladder, Fiberglass, 3' Type IA, 300 lb Cap

Product Description
The Little Giant® Dark Horse™ combines some of our best ladder features into one versatile, multi-position ladder that will suit your ladder needs for years to come.

Features:
  • The Dark Horse™ from Little Giant® is a multi-position ladder that converts to A-frame, extension, 90-degree, staircase and trestle-and-plank* configurations
  • Made from Little Giant's iconic, non-conductive, Hi-Viz Green fiberglass
  • Wide-flared base increases the ladder's side-tip stability
  • Meets or exceeds all OSHA and ANSI standards and is rated Type IA to hold 300 lbs
  • Move from storage to A-frame to extension ladder configurations by pushing in the ladder's palm button.
  • Patented Rapid Locks
  • The Dark Horse's integrated Tip & Glide wheels help you move the ladder easily from job to job
  • The Dark Horse 2.0 is 10% lighter than previous models, without sacrificing strength or stability. With this weight decrease, you will be able move faster and accomplish more
  • It's truly a ladder built for the trades. Made from lightweight, durable fiberglass, you can work safely around electricity.
  • Note: Plank not included


PRICE
$399.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Height45
Weight Capacity300 lbs
Weight31.5 lbs
Height to Top Step/Platform93 in
Base Width26 in
Top Width18 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps12
ColorGreen
Duty RatingType IA
Ladder TypeDark Horse Extension Ladder
MaterialFiberglass
DescriptionDark Horse Articulated Extendable Ladder
Manufacturers Part Number16113-001
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA