Vented design keeps beverages hot but allows steam to escape, preventing a condensation-related watered-down taste. Flat face enables space-saving storage and dispensing. Secure-fit rim keeps liquids from leaking.
Dart® Vented Foam Lids, Fits 6-32 Oz. Cups, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 6-32 oz |
| Material | Plastic |
| Package Quantity | 500 |
| Description | Vented Foam Lids |
| Features | Vented |
| Color | White |
| Manufacturers Part Number | DCC 20RL |
| Fits | 6-32 Oz. Foam Cups |
| Brand | Dart |