Easily transport soup, pasta salad, chili, or ice cream while avoiding disappointing messes. Prevent unappealing soggy meals and condensation thanks to this vented lid. Meals, snacks, and desserts are completely protected while on the go. Whether you're delivering the best takeout in town, serving lunch at the deli counter, or dishing up cafeteria options, this lid offers a straightforward solution. This versatile lid has a variety of compatible containers (sold separately).
SOLO Paper Lids for Food Containers, For 32 oz Containers, 4.6" Dia, White, 25/Bag, 20 Bags/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 4-5/8 in |
| Height | 1-1/16 in |
| Dimensions | 4-5/8" Dia. x 1-1/16"h in |
| Diameter | 4-5/8 in |
Product Details
| Type | Flat Lid |
| Color | White |
| Made in the USA | Yes |
| Material | Paper |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | CH32A-4000 |
| Microwavable | No |
| Shape | Round |
| Brand | Dart |