Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180955

MPN #: TL1224TG

SOLO® Solo Traveler Sip-Through Lids, Fits 12, 16, 20, 24 oz., White, 1200/Carton

Product Description
SOLO® cups and lids are known around the world for meeting high quality standards and providing excellent reliability. Traveler® Sip Through Lids for ThermoGuard® Hot Cups are an excellent choice for busy commuters on the go. Lid allows extra space for froth or whipped cream for gourmet hot beverages. Inner ring reduces pop-off incidents, providing a more secure lid fit and reducing dribble at the rim and cup seam. Made of high-impact polystyrene.

Features:
  • Creates operational efficiency with 1 lid that fits 12, 16, 20 and 24 oz hot cups
  • Reduces steam buildup with a vent hole


PRICE
$145.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot Beverage Lids
Capacity12, 16, 20, 24 oz
Made in the USAYes
MaterialHigh Impact Polystyrene
Package Quantity1200
DescriptionSolo Traveler Sip-Through Lid For ThermoGuard Hot Cups
ColorWhite
Manufacturers Part NumberTL1224TG
Fits12, 16, 20, 24 oz Hot Cups
ShapeRound
BrandSolo