Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3076532

MPN #: R7000SD

Reed Instruments Data Logging Vibration Meter

Product Description
The R7000SD measures velocity and acceleration to determine vibration levels in machinery while meeting ISO1954 standards and features RMS, Peak hold, Data hold, Max/Min functions and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring.

Features:
  • Measures velocity and acceleration to determine vibration level
  • User selectable unit of measure (metric or imperial)
  • RMS, Peak hold, Data hold and Max/Min functions
  • 10Hz to 1kHz frequency range
  • Basic accuracy of ±5%
  • Real-time data logger with integrated SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Easy-to-read backlit LCD display
  • Tripod mount for long-term monitoring
  • Meets ISO1954 standards

Applications:
  • Evaluation of rotational industrial equipment (fans, pumps, turbines, compressors, conveyors, motors and bearings)
  • Equipment shock and pulsation checks
  • Preventative maintenance programs
  • Power hand tools and transportation equipment


PRICE
$765.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16 in
Width2-11/16 in
Height1-13/16 in
Weight1 lbs

Product Details

Battery TypeAA
TypeVibration Meter
Package IncludesVibration Probe with 47.2" Cable, Carrying Case, Batteries
ColorBlue
Accuracy±(5% + 5 dgt) °F
Resolution0.1ms2 / 0.01g / 1ft / s2
Number of Batteries6
DescriptionData Logging Vibration Meter
Package Quantity1
Manufacturers Part NumberR7000SD
BatteriesAA (6x)
BrandREED Instruments

Compliance & Certifications

CertificationsCE