Features:
- High accuracy of ±1.5dB
- A & C frequency weighting
- Fast & Slow time weighting
- Easy to operate, designed for one-hand operation
- Integrated 1.3" display provides flexibility for use without a mobile device
- Magnetic Backing allows the instrument to be mounted to metallic surfaces
- Data Hold function
- Low battery indicator and auto shut off
- Tripod mount for long-term monitoring
- Battery Life: Approx. 50 hours (sampling time dependent)
- Max # of Connected Devices: 6
- Maximum Operating Altitude: 6561' (2000m)
- Operating Temperature: 32 to 104°F (0 to 40°C)
- Storage Temperature: -4 to 140°F (-20 to 60°C)
- Operating Humidity Range: 10 to 90%
- Storage Humidity Range: 10 to 90%
- Real-time data logger
- User-selectable sampling rate from 1 to 120 seconds
- Bluetooth® 5.0 provides connectivity to instruments up to 246' (75m) away
- Connect, measure and data log up to 6 instruments, simultaneously
- Easy setup with automatic app integration for compatible REED Smart Series instruments
- Export data via Excel or PDF and create custom reports that can be emailed from a mobile device
- Sound Level Meter
- Windshield Ball
- 4 x AAA Batteries
- Preventative maintenance
- Recording of acoustic levels for environmental impact studies
- Ensuring safe working conditions
- Public venues/concerts
- Industrial machinery/equipment
- Construction sites
- Code enforcement
- Traffic
- Long-term measurement