Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3076523

MPN #: R8070SD

Reed Instruments Data Logging Sound Level Meter

Product Description
This R8070SD has triple range measurement and features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring.

Features:
  • High accuracy of ±1.0dB to 1kHz meets Type 2 standards
  • Triple range measurement (50dB dynamic range)
  • A & C frequency weighting
  • Fast & Slow time weighting
  • Real-time data logger with integrated SD memory card
  • User selectable sampling rate from 1 to 3600 seconds
  • Peak hold, Data hold and Min/Max hold
  • Easy-to-read backlit LCD display
  • Tripod mount for long-term monitoring
  • Low battery indicator and auto shut off

Measuring Ranges:
  • 30 to 130dB
  • Low: 30 to 80dB
  • Med: 50 to 100dB
  • High: 80 to 130dB
  • Full: 30 to 130dB

Accuracy:
  • 31.5Hz ±3.0dB
  • 63Hz ±2.0dB
  • 125Hz ±1.5dB
  • 250Hz ±1.5dB
  • 500Hz ±1.5dB
  • 1kHz ±1.0dB
  • 2kHz ±2.0dB
  • 4kHz ±3.0dB
  • 8kHz ±5.0dB

Package Contents:
  • Data Logging Sound Level Meter
  • Windshield Ball
  • Soft Carrying Case
  • Batteries


PRICE
$341.10

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16 in
Width2-11/16 in
Height1-13/16 in
Weight0.7

Product Details

Battery TypeAA
TypeSound Level Meter
ColorBlue
Number of Batteries6
DescriptionData Logging Sound Level Meter
Package Quantity1
Manufacturers Part NumberR8070SD
BatteriesAA (x6)
BrandREED Instruments

Compliance & Certifications

CertificationsCE