Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
REED Instruments

Model # :WBB3161506

MPN #: R9930

REED Air Particle Counter, 7.4V Rechargeable Battery, Blue

Product Description
This Air Particle Counter offers quick and accurate measurements of particle sizes down to 0.3µm. The R9930 also measures air temperature, relative humidity, dew point, and wet bulb. Using the included 8GB Micro SD memory card, a user can capture videos, images, and particle logs which can be further analyzed with the included software.

Features:
  • Displays up to 6 particle sizes down to 0.3µm
  • Ambient air temperature, humidity, dew point and wet bulb temperature measurement
  • 2.8" TFT color LCD display
  • Take photos and record video with built-in camera
  • Selectable sampling time, count data, and programmable delay
  • Export data to PC with included USB cable
  • Low battery indicator and auto shut-off
  • Battery Life: Approx. 4 hours of continuous use
  • Battery Charge Time: Approx. 2 hours with AC adapter/charger
  • Software OS Compatibility: Windows 7/8/10/11
  • Supported Languages: English, French, Spanish and German
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity Range: 10 to 90% RH non-condensing
  • Max Operating Altitude: 6561' (2000m)
Includes:
  • Air Particle Counter
  • AC Adapter
  • USB Cable
  • Zero Count Filter
  • 7.4V Lithium-ion Battery
  • 8GB Micro SD Memory Card and Adapter
  • Protective Cap
  • Factory Calibration Certificate
  • Hard Carrying Case
Applications:
  • Data centers
  • IAQ testing
  • Particle counting
  • Cleanrooms
  • Operating rooms
  • Pharmaceuticals


PRICE
$1,419.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2-3/16 in
Height9-3/8 in
Weight1

Product Details

Battery Type7.4 V
TypeAir Particle Counter
Package IncludesAir Particle Counter, AC Adapter, USB Cable, 7.4V Lithium-Ion Battery
ColorBlue
Power SourceUniversal AC Adapter/Charger, 7.4V Rechargeable Battery
DescriptionAir Particle Counter
Package Quantity1
Manufacturers Part NumberR9930
Batteries7.4V
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE