Daylight™ 1.5" Ultra Slim Swing Arm XR Lens With 4.75X Magnification
Write a Review
|
Questions & Answers (0)
Product Description
Crystal clear 1½ in. XR lens™ with 4X magnification (12 diopter). Up to 4.75X magnification (15 diopter) when combined with the Ultra Slim Magnifying Lamp XR. Easy to fit, no tools required. Suitable for the Ultra Slim Magnifying Lamp XR. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.
PRICE
$30.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 6 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Lens | 1-1/2" |
| Diopter | 12 |
| Description | Ultra Slim Swing Arm XR Lens |
| Color | Gray |
| Manufacturers Part Number | U62002 |
| Brand | Daylight |
| Magnification | 4.75X |
Warranty
| Warranty | 3 yr |