Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MG Electronics

Model # :WBB1866863

MPN #: LED-125

Magnifying Task Lamp, White, 5-Diopter

Product Description
The LED-125 is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 45 ultra bright SMD LED's and bright white light with 30% less current draw than fluorescent bulbs. Brightness is equal to daylight (4500K color temperature). Features a 39" spring balanced adjustable swing arm design and a powerful 5" 5-Diopter (glass) magnifying lens.

Specifications:
  • 39" Spring balanced adjustable swing arm design
  • 5-Diopter with 5" Glass lens
  • 45 SMD LED's
  • Color: White
  • Power: 9.4 Watts
  • Color Temperature: 4500K (daylight)
  • ETL/CE Approved
  • 100V-240V Power Supply


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height39 in

Product Details

Lens5"
Wattage9.4 W
Diopter5
DescriptionMagnifying Task Lamp, White, 5-Diopter
ColorWhite
Manufacturers Part NumberLED-125
Bulb TypeLED
Base TypeClamp
Swing Arm/Swivel/Gooseneck39" Spring Balanced Arm
BrandMG Electronics
Magnification2.25X