Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3114656

MPN #: U91707

Daylight Slimline Magnifying Arm For Slimline Lamps, Brushed Steel

Product Description
Magnifying arm for the Slim line range of lamps. The Magnifying arm is designed to clip onto a lamp stem. The 13 cm rimless diameter lens gives 1.75X magnification (3 dioptres). Its strong but flexible arm allows easy positioning onto your work. Focus on the teeniest and most complex part of your work without straining your eyes. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Key Features:
  • Circular lens 13 cm diameter
  • Acrylic lens
  • 3 dioptres (1.75X) magnification
  • Metal arm
  • 57 cm maximum reach
  • Easily clips onto a lamp stem
  • 2 years guarantee
Technical Details:
  • Color: brushed steel / black
  • Lens diameter: 13 cm (5")
  • Lens material: Acrylic
  • Magnification: 3 dioptres (1.75X)
  • Maximum reach: 57 cm (22")
  • Height: 60 cm (23.6")
  • Width: 13 cm (5")
  • Depth: 10 cm (4")
  • Weight: 0.4 kg (0.8 lb.)
Ideal For:
  • Compatible with:
  • Slim line 3 Table (U35108)
    Slim line 3 Floor (U35118)


PRICE
$46.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth4 in
Overall Reach22 in

Product Details

Assembly RequiredYes
Lamp IncludedNo
Lens5"
Average Life10000 hr
Color Temperature6000 K
ColorSilver
Magnification3
Diopter3
MaterialAcrylic
Lens MaterialAcrylic
Package Quantity1
Manufacturers Part NumberU91707
BrandDaylight

Warranty

Warranty3 yr