Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167077

MPN #: AL10020FL

Ambiate Inversione Modern U-Shaped Floor Lamp, E26 Base, 40W, Black/Gold

Product Description
Ambiate Inversione Modern U-Shaped Floor Lamp will add a touch of modern sophistication to your home with the Inversione Two Globe Dual-Tiered Modern U-Shape Floor Lamp. This sleek and stylish lamp features a luxurious gold finish and a round black marble base, staggered gold tone posts, and frosted glass globes in two different sizes for a unique look that offers a sturdy foundation for the lamp. It features two medium based sockets (bulbs not included, 40 watts max) Use with LED bulbs for an energy efficient lighting solution.

Features:
  • Two Light Floor Lamp: With its U-shape design, this lamp is both stylish and functional. It offers versatile placement options, enabling you to direct the light exactly where you need it
  • Touch Of Elegance: The high-quality construction and attention to detail ensure that this lamp is both beautiful and durable. It's the perfect addition to any home or office space, adding a touch of elegance and functionality to your decor
  • Ideal for use in living rooms, dining areas, bedrooms, or anywhere more light is needed. Suitable for commercial or residential use
  • Convenient foot-switch on the 70-inch cord for on/off operation
  • ETL Listed for dry location use
  • Finish: Gold & Marble base
  • Material: Steel & Marble
  • 4 x E26 Medium base 40W Max
  • IP20 Rated
  • Assembled size: 13-13/16"L x 13-13/16" x 68-7/8"H


PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-13/16 in
Width13-13/16 in
Height68-7/8 in
Weight24
Number of LED Bulbs2 lbs

Product Details

TypeFloor Lamp
Lamp IncludedNo
ColorYellow
Mounting LocationFloor
Wattage40 W
Voltage120 V
MaterialMetal
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10020FL
Base TypeE26
ShapeU-Shape
BrandAmbiate

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed