Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108079

MPN #: ISP8182S-BR

Siesta Daytona Extendable 5 Piece Outdoor Dining Set, 39-3/8"W x 29-1/2"H Table, Brown

Product Description
Daytona extendable dining set with four dining chairs and one table that extends from 39 inches to 55 inches. Wickerlook patio furniture is made with open weave design that resembles traditional woven wicker furniture. Unlike any other woven furniture in the market Wickerlook furniture will never unravel. Made for commercial durability. Chairs are stackable. UV treated. Hose down for cleaning. Withstands outdoor temperatures summer and winter. Chairs certified for strict European standards by CATAS Italian research institute and test laboratory.

Features:
  • 4 x Daytona Wickerlook Resin Dining Chair Brown
  • 1 x Vegas Outdoor Dining Table Extendable from 39 to 55 inch Brown
  • No umbrella hole
  • Not woven, won't ever unravel
  • Chairs: No assembly
  • Table: Easy assembly
  • Cushions sold separately
  • Chairs are CATAS certified for strict European standards
  • Available in USA since 2017
  • Limited warranty of 1 year


PRICE
$979.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight91 lbs
Seat Width21-5/8 in
Seat Depth24 in
Seat Height18 in
Table Width39-3/8 in
Table Height29-1/2 in
Table Length39-1/16 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyBrown
StackableYes
MaterialResin
Manufacturers Part NumberISP8182S-BR
CollectionDaytona
ShapeSquare
BrandSiesta
TypeDining Set
ColorBrown
Table Top Color FamilyBrown
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialResin
Seat Color FamilyBrown
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year