NK Medical Seclusion Bed SB600, For Psych Centers & Prisons, 80"L X 35-1/2"W X 17"H
Write a Review
|
Questions & Answers (0)
Product Description
One piece welded bed, epoxy coated, slotted 18 gauge construction, 1/4" anchor plates. Overall Dimensions: 17"H x 35.5"W x 80"L
PRICE
$2,149.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 35-1/2 in |
| Height | 17 in |
| Bed Size | Single |
Product Details
| Type | Medical Bed |
| Description | Medical Seclusion Bed |
| Frame Material | Metal |
| Manufacturers Part Number | SB600 |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |