Finish Thompson DB4V-T-M613 PVDF Mag-Drive Pump 1/4HP,115V, 1 Phase,18 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Closed coupled, flooded suction, sealless mag-drive design eliminates the need for mechanical seals. Will handle HCL, Sulfuric & Nitric Acids, Sodium Hypochlorite & Plating solutions without leakage.
PRICE
$635.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-7/8 in |
| Width | 6-3/16 in |
| Height | 6-3/8 in |
| Inlet Connection | 1 in |
| Discharge Connection Size | 1/2 in |
Product Details
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 18.0 gal/min |
| Motor Type | TEFC Split Phase |
| Gallons per Minute @ Bep | 8 gal/min |
| Wattage | 276.0 W |
| Phase | 1 |
| Discharge Connection Type | MNPT |
| Max Exit Pressure | 12.0 psi |
| Manufacturers Part Number | DB4V-T-M613 |
| Temperature of Liquid Pumped | 220 |
| Brand | Finish Thompson |
| Type | Magnetic Drive Pump |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 2.4 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Gallons per Hour | 1080 gal/hr |
| Inlet Connection Type | FNPT |
| Housing Material | PVDF |
Warranty
| Warranty | 5 yr |