Key Features:
- Superior performance at depths to water of 25' or less
- Rugged, heavy-duty cast iron pump housing
- Ready-to-install 230 volt motor (dual voltage)
Weights & Dimensions
| Length | 9-5/8 in |
| Width | 20 in |
| Height | 10-13/16 in |
| Weight | 35 lbs |
| Cord Length | 10 ft |
| Discharge Connection Size | 1 in |
Product Details
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 47 gal/min |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | NPT |
| Manufacturers Part Number | FP5532-00 |
| Brand | Flotec |
| Type | Cast Iron Centrifugal Pump |
| Horsepower | 1 HP |
| Color | Black |
| Amperage | 15/20 A |
| Series | FP5500 |
| Hertz | 60 Hz |
| Voltage | 230/115 V |
| Package Quantity | 1 |
| Inlet Connection Type | NPT |
| Housing Material | Cast Iron |
| Shaft Seal Material | Silicone Carbide |
Warranty
| Warranty | 1 yr |