Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281603

MPN #: 5239-98

AMT 5239-98 1-1/2" NPT x 29" Indst./Residential Sump Pump, 30ft Disc. Hght, Max 103gpm, 115v

Product Description
AMT 5239-98 1-1/2" NPT x 29" Indst./Residential Sump Pump, 30ft Disc. Hght, Max 103gpm, 115v 7/4 Amp

The AMT line of Industrial/Commercial Sump Pump is designed for heavy duty commercial applications, as well as residential use where a combination of durability and high performance is required. AMT Sump Pump in cast iron construction with 1/2 HP TEFC (Totally Enclosed, Fan Cooled), 1 Phase, 115 VAC/60 Hz, 9/5 Full Load Amps Motor for most applications. Motor is fitted with automatic switch and an 8 foot 16/3 115 VAC line cord. All models include stainless steel shaft, screen and float. Pumps require a minimum sump pit of 14" diameter and 24" depth.

Features:
  • Stainless steel construction with stainless steel impeller
  • Stainless steel screen and float
  • Carbon bearings
  • Semi-open, clog resistant impeller
  • Totally Enclosed Fan Cooled (TEFC) motor
  • Maximum temperature: 200 F


PRICE
$995.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width11 in
Height29 in
Weight36 lbs
Cord Length8 ft
Switch Off Height3-1/2 in
Switch On Height16-11/16 in
Max Diameter Solids3/4 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter14

Product Details

Max Fluid Temperature200 °F
Impeller MaterialStainless Steel
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number5239-98
BrandAMT
Solids HandlingYes
TypePedestal Sump Pump
Horsepower1/3 HP
ColorGray
Amperage7/4 A
Hertz60 Hz
Switch TypeAutomatic Vertical Float Switch
Voltage115 V
Gallons per Hour6180 gal/hr
Housing MaterialStainless Steel
Base Material304 Stainless Steel
Shaft Seal MaterialEPDM/EPR

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsSSPMA, UL Listed