Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National-Spencer | Zee Line

Model # :WB534100

MPN #: 10211

National-Spencer | Zee Line Polypropylene Rotary Pump 10211 for Water Based Solutions

Product Description
National-Spencer | Zee Line POLYPROPYLENE ROTARY DRUM PUMP

Polypropylene construction with ryton vanes, viton oil seal and polyethylene gaskets. Used for water based solutions of detergents, waxes, alkalis and salts. Dispenses 8 oz. per revolution. Includes 2" bung adapter, 3 piece 1-1/4"dia. x 44"L suction tube with strainer and rotating 1" discharge spout.

PRICE
$99.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Suction Tube Dimension44 x 1 in
Discharge Spout Diameter1 in

Product Details

Assembly RequiredYes
TypeRotary
Body MaterialPolypropylene
Stroke/Gpm/RevolutionRevolutions
Compatible LiquidWater Based Solutions of Detergents, Waxes, Alkalis & Salts
StyleFits 15, 30 & 55 Gal. Drums
MaterialPolypropylene
Wetted MaterialPolypropylene
Description3 Piece Suction Tube
Manufacturers Part Number10211
Dispensing Rate (Revolutions)8
Dispensing Rate8 oz. per Revolution
BrandNational-Spencer | Zee Line