Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149136

MPN #: 7012818335

3M™ DBI-SALA® Concrete D-Ring Anchor, Zinc Plated Steel

Product Description
3M™ DBI-SALA® Concrete D-ring anchor for 11/16", 18 mm or 3/4" hole with swiveling D-ring. 3M™ anchorage connectors are built from quality materials providing high strength and durability to stand up to the toughest environments. Anchorage connectors are the foundation of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.

Features:
  • High strength construction: Installs into 11/16", 18 mm or 3/4" concrete hole
  • Compact and lightweight design: Use vertically in wall or horizontally in ceiling
  • Rugged and corrosion resistant: Install as temporary or permanent anchor
  • Dimensions: 5-11/16"x3"x4-3/8"
  • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Utilities
  • Weight Capacity (Imperial): 310 lb.
  • Attachment Type: Screw


PRICE
$249.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/16
Width3 in
Height4-7/16 in
Weight Capacity420
Weight1 lbs
SizeOne Size

Product Details

TypeConcrete Anchor
Anchor MaterialSteel
ColorSilver
StyleD-Ring
Install TypeReusable/Permanent
MaterialSteel
DescriptionConcrete D-ring Anchor
Package Quantity1
Manufacturers Part Number7012818335
Attachment TypeScrew
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1926.502, OSHA 1910.140